Standard Ice Chest - 52 Quart

Igloo®

Keep drinks cold on the longest, hottest workdays.
  • The original.
  • Keeps ice up to 3 days in 90°F heat.
MODEL
NO.
DESCRIPTION SIZE HOLDS PRICE EACH ADD TO
CART
1 2+
H-2854 Standard 52 Quart 83 Cans $73 $68 ADD
DIMENSIONS:
  • Outside: 25.38 x 14.75 x 14.38" (L x W x H)
  • Inside:
    • Top: 21 1/2 x 11 1/2 x 11 1/4 (L x W x H)
    • Bottom: 20 1/2 x 11 x 11 1/4 (L x W x H)

STYLE:
  • Does not include drain hole.


SPECIFICATIONSMETRICIMPERIAL
SIZE49 L52 Quart
H-2854 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/21/2018 01:32:22 AM; CNWEB3 -0-0/0.0-1