Rubbermaid® Ladder Cart

Move your tools plus a 6’ ladder easily with this deluxe mobile work center.
  • No more banging into doors or walls.
  • Lockable steel cabinet and structural foam shelves hold tools, parts and supplies.
  • 5” non-marking casters: 2 swivel with brake, 2 rigid.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2735 Ladder 32 x 28 x 43" 500 lbs. 86 $773 $760 ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 31 1/2 x 27 3/8 x 42 7/8"
  • Shelves: 25 x 8 1/4 x 2" lip
  • Cabinet- Outside: 32 x 26 x 9" (L x W x D)
  • Ladder Area: 26 x 7" (W x D)

MATERIAL:
  • Powder-coated steel frame

NOT INCLUDED:
  • Lock


REPLACEMENT CASTERS:
  • 5" Non-marking Rubber, Rigid: H-4340R
  • 5" Non-marking Rubber, Swivel: H-4340S

COMPATIBLE CASTERS:
4" PolyolefinH-2776
5" RubberH-4652
5" Rubber- Set of 4H-2503CASKIT


    SPECIFICATIONSMETRICIMPERIAL
    LENGTH x WIDTH x HEIGHT81 x 71 x 109 cm32 x 28 x 43"
    LOAD CAPACITY227 Kg500 lbs.
    WEIGHT39 Kg86 lbs.
    H-2735 -
    img You exceeded the maximum number of times an email can be sent. Try again later.
     • Required
    img  •
    img  •

    img  •
    img  •
    To enter multiple emails, separate with a comma.
     
     
    03/19/2019 12:03:12 PM; CNWEB3 -0-0/0.0-1