Ohaus CS Compact Scale - 5,000 grams x 1 gram

WEIGHING

Lightweight and easy to use. Ideal for postal weighing and light production.
  • G/OZ/LB:OZ/N convertible.
  • Large, high-contrast LCD display.
  • Simple two-button operation.
  • Auto shut-off and battery indicator.
  • Powered by 3 AA batteries or AC adapter. Both included.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
H-2717 5" Round 5,000 g x 1 g 4 $200 $193   ADD
PRIOR TO USE:
  • Remove red transport spacer (located on the back of the scale).

DIMENSIONS:
  • Pan Size: 5 1/4 x 5 3/4" (W x D)

FEATURES:
  • No specific "Tare" key, but the "Zero" button functions the same way.

USAGE:
  • Not a counting scale.

SPECIFICATIONS:
  • Accuracy:
    • .1 oz
    • .01 n
    • 1 g

COMPLIANCE:
  • Not NTEP Approved, Measurement Canada Approved or Legal for Trade.
  • CSA Approved
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.

MODEL NUMBER:
  • Ohaus: CS5000


SPECIFICATIONSMETRICIMPERIAL
ACCURACY1 g/.03 oz1 g/.03 oz
MAXIMUM CAPACITY5000 g/ 11 lbs5000 g/ 11 lbs
PLATFORM SIZE13 cm Round5" Round
SHIPPING WEIGHT2 kg4 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
H-2717 -
Error You exceeded the maximum number of times an email can be sent. Try again later.
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
07/20/2019 05:36:15 PM; CNWEB3 -0-0/0.0-1