Rubbermaid® Step-On Trash Can - 18 Gallon, Black

Hands-free trash disposal.
  • Heavy-duty foot pedal quietly opens lid.
  • Tight-fitting lid contains odors.
  • Durable plastic. Recommended for offices and warehouses.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2669BL 18 Gallon 201627" 12 $219 $213 $200  ADD
DIMENSIONS:
  • Actual with Lid (Outside): 19 5/8 x 16 x 26 1/2" (L x W x H)
  • Base (L x W x H):
    • Outside: 18 7/8 x 14 1/4 x 24 1/2" 
    • Inside: 17 7/8 x 13 1/4 x 22 3/8" 
CAPACITY:
  • 65 lbs
  • US Gallon
MATERIAL:
  • Base: HDPE (High Density Polyethylene)
  • Lid: Polypropylene
TEMPERATURE:
  • Base: -29° to 66° C (-20° to 150° F)
  • Lid: -18° to 93° C (0° - 200° F)
SPECIFICATIONS:
  • Assists in complying with OSHA reg 29 CFR 1910.1030 (Occupational Exposure to Bloodborne Pathogens).
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION68 L18 gal.
LENGTH x WIDTH x HEIGHT51 x 41 x 69 cm20 x 16 x 27"
WEIGHT5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/29/2022 12:03:07 AM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000