Brother® P-Touch® 1230 PC Desktop Labeler

Cool product. Quickly print labels for file folders, binders and storage containers.
  • Easy. No software. Plugs into your computer or laptop.
  • Prints multiple lines and graphics on labels up to 1/2" wide.
  • USB interface.
  • Operates on 6 AAA Batteries (sold separately).
  • Uses drop-in, easy-to-change TZe Label Tape.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION TAPE
WIDTH
PRINT
SPEED
MAX. PRINT
RESOLUTION
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2611 PC Desktop 1/4 - 1/2" 10 mm/sec. 180 dpi 1 $75 $71 ADD
COMPATIBILITY:
  • Windows® 2000, XP, Vista, 7, 8/8.1 and 10.
  • Not compatible with MAC computers.


SPECIFICATIONSMETRICIMPERIAL
TAPE WIDTH1 x 1 cm1/4 - 1/2"
PRINT SPEED10 mm/second10 mm/second
WEIGHT454 g1 lbs.
H-2611 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/17/2019 07:05:21 AM; CNWEB3 -0-0/0.0-1