3M AE II Glue Gun - 12", 250 Watt

General purpose for small volume carton sealing and product assembly.
  • Precise control for smooth, even application.
  • Rugged, compact and lightweight.
  • Heats up to 205°C (400°F) in 3 minutes.
  • Use with Uline or 3M Glue Sticks.
MODEL
NO.
USES
STICKS
DESCRIPTION WATTS TEMPERATURE
RANGE
OUTPUT
LBS./HR.
PRICE EACH ADD TO
CART
1 2 3+
H-2609 1/2" 205°C (400°F) 250 400° F 4 $151 $141 $135 ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Cord Length: 7 1/2'

COMPATIBILITY:
  • Only works with 1/2" hot melt/high temperature glue sticks.

SPECIFICATIONS:
  • 110 V
  • CSA Approved


SPECIFICATIONSMETRICIMPERIAL
OUTPUT2 kg4 lbs./hr.
TEMPERATURE RANGE204° C400° F
USES STICKS13 mm1/2"
H-2609 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/19/2019 09:32:28 AM; CNWEB3 -0-0/0.0-1