BarTender® Barcode Label Software

Quickly combine barcode, text and graphics into professional quality labels.
MODEL
NO.
EDITION COMPATIBILITY LICENSES PRICE
EACH
ADD TO
CART
H-2527 Professional Windows® 7, 8, 10.1,
Vista, XP, 2000
1 User / 1 Printer $679 ADD
SHIPS NEXT DAY
FEATURES:
  • Version: Bartender 2016
    • Available as 32-bit and 64-bit applications.
  • Can print to any windows based or thermal tech printer.
  • Prints over 45 symbologies including Code 39, Code 128, UPC, and 2D.
  • Can link to database to print labels.
  • RFID capable
  • Does NOT track inventory.

SYSTEM REQUIREMENTS:
  • Supports Windows versions back to Windows 2000.
  • 50 MB free space required.
  • Web Browser: Microsoft Internet Explorer Version 6 or higher required for Bartender Help system.
  • CPU: 450 MHz Pentium (1 Ghz or higher recommended)
  • Memory: 256 MB RAM (512 MB or higher recommended)
  • Display Resolution: 800 x 600 (1024 x 768 or higher recommended)


SPECIFICATIONSMETRICIMPERIAL
H-2527 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/16/2018 11:42:53 AM; CNWEB4 -0-0/0.0-1