Vertical Paper Cutter - 36"

Cut industrial rolls of paper smoothly and cleanly.
MODEL
NO.
WIDTH FOR USE WITH
ROLL WIDTHS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-248 36" 30, 36" 13 $241 $229 $217  ADD
DIMENSIONS:
  • Overall (Without Casters): 14 x 14 x 44" (L x W x H)
  • Metal Dowel: 3/4"
  • Casters add 3 1/2" to height of dispenser.
COMPATIBILITY:
  • Accommodates 13" roll diameter.
  • Works best with 1" core.
  • Not compatible with Corrugated Wrap.
  • Adhesive paper requires a Serrated Paper Cutter.
INCLUDES:
  • Rubber feet
STYLE:
  • No blade on unit, paper is cut along a straight edge.
ASSEMBLY:
  • Comes partially assembled.
    • Feet need to be attached upon receipt.
SPECIFICATIONSMETRICIMPERIAL
FOR USE WITH ROLL WIDTHS76, 91 cm30, 36"
WEIGHT6 kg13 lbs.
WIDTH91 cm36"
PARTS:
  • H-249 Casters for Paper Cutter
  • H-7454S Stem Polyurethane Caster - Swivel, 4 x 1 1/4"
  • H-7454SWB Stem Polyurethane Caster - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/18/2022 10:54:21 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000