Rubbermaid® Utility Cart - 54 x 25 x 33", Beige

Rounded edges won't damage walls. Lightweight and easy to maneuver.
  • Ergonomic handle design.
  • Convenient tray for parts and tools.
  • Built-in tool holster with tool/accessory hooks and cord wrap.
  • Tough structural foam won't rust, chip or dent.
  • Easy to clean – Maintenance free.
  • 2 1/2" deep trays are 19 3/4" apart.
  • Non-marking 5" casters: 2 swivel, 2 rigid.
  • Easy assembly. Ships UPS.
  • Use with Service Cart Bins.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2472BE 54 x 25 x 33" 750 lbs. 2 53 $445 $419 ADD
DIMENSIONS:
  • Dimensions in the chart include casters.
  • Upper Tray:
    • Outside with Handle: 54 1/4 x 24 7/8 x 9 1/4"
    • Inside: 46 x 24 1/2 x 2 1/2"
    • Inside Parts Tray: 4 x 19 x 2 3/4"
  • Bottom Tray:
    • Outside: 45 5/8 x 24 1/4 x 3 1/2"
    • Inside: 45 1/4 x 23 1/4 x 2"
  • Total Height- Including Handle and Casters: 39 1/4"

ACCESSORIES:
  • Utility Cart Drawer: H-2475-DRAW 
  • 3-Outlet Surge Protector: H-5941

REPLACEMENT CASTERS:
  • 5" Non-marking Rubber, Rigid: H-4340R
  • 5" Non-marking Rubber, Swivel: H-4340S

COMPATIBLE CASTERS:
4" PolyolefinH-2776
5" Rubber, Swivel with brakeH-4652SWB
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT
Black Kit: H-2473CASKIT
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329


MATERIAL:                                         
  • Cart: Polypropylene                                     
  • Casters:
    • Outside Layer: TPR (Thermoplastic Rubber)      
    • Hub: Polypropylene                                             

TEMPERATURE:
  • -18 to 93 C (0 - 200 F)

ASSEMBLY:                                          
  • Some assembly required.  Screwdriver & mallet needed.  


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT137 x 64 x 84 cm54 x 25 x 33"
LOAD CAPACITY340 Kg750 lbs.
WEIGHT24 Kg53 lbs.
H-2472BE -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 06:10:27 PM; CNWEB3 -0-0/0.0-1