Uline Convertible Steel Hand Truck - Pneumatic Wheels

2-in-1 platform or hand truck.
  • Converts in seconds. Just press and release bar.
  • Capacity: 650 lbs. hand truck; 950 lbs. platform.
  • 53" high. 10" wheels.
  • 14 x 7 1/2" nose plate.
  • Platform size: 14 x 43 1/4" (W x L).

    Uline Steel Convertible Hand Truck
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAP.
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2401 Continuous 10" Pneumatic 650/950 53" 50 $306 $279  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall:
    • Upright Position: 19 1/2 x 19 x 53" (W x D x H)             
    • Platform Truck Position: 21 1/2 x 52 7/8 x 42" (W x L x H)
  • Wheel Guard to Wheel Guard (Width): 19.37"
  • Wheels (Width): 3 1/2"
  • Axle Diameter: 5/8"
  • Casters: 3 1/2 x 1 1/4" (Diam x W)
USAGE:
  • Wheels should be inflated to 30 PSI.
ACCESSORIES:
  • Noseplate Extension: Not available
REPLACEMENT PARTS:
COMPATIBLE WHEELS:
Uline
10" Rubber (250 lb cap)
H-3357
10" Rubber (350 lb cap)
H-100WH
10" Rubber (400 lb cap)
H-3358
10" Flat Free Pneumatic (300 lb cap)
H-5454
Magliner

10" Rubber (500 lb cap)
H-3379
10" Pneumatic (500 lb cap)
H-3380
    SPECIFICATIONSMETRICIMPERIAL
    WHEEL TYPE25 cm Pneumatic10" Pneumatic
    LOAD CAPACITY295 Kg650 lbs./950
    HEIGHT135 cm53"
    WEIGHT23 Kg50 lbs.
    PARTS:
    • H-3359 Uline Pneumatic Wheel - 350 lb Capacity, 10"
    • H-7453S Stem Rubber Caster - Swivel, 5 x 1 1/4"
    • H-7453SWB Stem Rubber Caster - Swivel with Brake, 5 x 1 1/4"
    • H-966-CASTER Uline Convertible Steel Hand Truck Rubber Caster - 3 1/2 x 1 1/4", Swivel
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    01/18/2022 10:01:00 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000