Bench with Back - 6', Red, Inground Mount

Striking, attractive UV coated benches will last forever. Recommended for cities, parks, schools and teams.
  • Permanently anchor in ground. Secure with concrete.
  • Thermoplastic coating withstands heat, cold and all weather elements.
  • High gloss, smooth surface allows easy spray paint and graffiti removal.
  • Black, powder-coated, galvanized, tubular steel legs.
  • Comfortable 12" wide seat.
MODEL
NO.
DESCRIPTION SIZE COVERAGE AREA
at 1" DEEP
PRICE EACH ADD TO
CART
1 5
H-2294R-IN 6' Bench With Back Inground Mount 72 x 12 x 31" 150 $470 $445 ADD
SHIPS IN 5 DAYS UNASSEMBLED VIA MOTOR FREIGHT
CAPACITY:
  • Weight: 1,000 lbs

PACKAGING:
  • Assembly hardware is attached to leg braces.


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm With Back6' Bench With Back
LENGTH x WIDTH x HEIGHT183 x 30 x 79 cm72 x 12 x 31"
WEIGHT68 Kg150 lbs.
H-2294R-IN -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 01:41:45 PM; CNWEB3 -0-0/0.0-1