Bench with Back - 6', Blue, Inground Mount

Striking, attractive UV coated benches will last forever. Recommended for cities, parks, schools and teams.
  • Permanently anchor in ground. Secure with concrete.
  • Thermoplastic coating withstands heat, cold and all weather elements.
  • High gloss, smooth surface allows easy spray paint and graffiti removal.
  • Black, powder-coated, galvanized, tubular steel legs.
  • Comfortable 12" wide seat.
MODEL
NO.
DESCRIPTION STYLE SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2294BLU-IN 6' Bench With Back Inground Mount 72 x 12 x 31" 150 $470 $445 ADD
SHIPS IN 5 DAYS UNASSEMBLED VIA MOTOR FREIGHT
CAPACITY:
  • Weight: 600 lbs


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm With Back6' Bench With Back
LENGTH x WIDTH x HEIGHT183 x 30 x 79 cm72 x 12 x 31"
WEIGHT68 Kg150 lbs.
H-2294BLU-IN -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 12:06:42 AM; CNWEB4 -0-0/0.0-1