Ohaus Defender® 5000 Deluxe Bench Scale - 250 lbs x .02 lb

MEASUREMENT CANADA APPROVED

Withstands constant industrial use. Highly accurate.
  • Extra large stainless steel platform.
  • Adjustable display/module with 6 ft. cord.
  • LB/KG convertible.
  • Powered by 6 C Batteries or included AC adapter.
  • Optional Tower Mount Assembly available.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2290 18 x 18 x 4 1/10" Stainless
Steel
250 lbs. x .02 lb. 58 OVERSTOCK SALE!  $851
Regular Price $1,716
   Terms of Sale
 ADD
PRIOR TO USE: 
  • Remove four red shipping spacers (located under stainless steel platform). 
  • The AC adapter is in a corrugated box embedded in the Styrofoam packaging.
TEMPERATURE:
  • Operating: -10 to 40 C (14 - 104 F)
FEATURES:
  • Computer Interface: RS232 port
  • Gram display reads with two decimal places.
SPECIFICATIONS:
  • Weighing Units:
    • Pound
    • Ounce
    • Kilogram
    • Gram
    • Pound:Ounce
    • Metric Tonnes
    • Custom
  • Accuracy:
    • 0.02 lbs
    • 0.01 kg
COMPLIANCE:
  • NTEP Approved and Measurement Canada Approved.
  • Not legal for trade until inspected.
  • CSA Approved
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.
CLEANING INSTRUCTIONS: 
  • Platform can be cleaned, but CANNOT be washed down. 
  • Do not remove platform for cleaning purposes.
ACCESSORIES:
  • Adapter: H-2290AC (No plug required)
  • Wheel Kit: H-7427
MODEL NUMBER:
  • Ohaus: D51P100QL5
SPECIFICATIONSMETRICIMPERIAL
CAPACITY/ACCURACY113 kg x 9 g250 lbs. x .02 lb.
PLATFORM SIZE46 x 46 x 10 cm18 x 18 x 4 1/10"
SHIPPING WEIGHT26 kg58 lbs.
ACCESSORIES:PARTS:
  • H-8548 Optional Battery for Ohaus Defender® 5000 Digital Scales
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/07/2020 11:37:37 PM; CNWEB4 -0-0/0.0-1