Rubbermaid® Recycling Tote Bin - 14 Gallon, Green

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For copier rooms and printer rooms.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2285G Tote Bin 14 Gallon 21 x 16 x 15" 4 $27 $26 $25  ADD
DIMENSIONS:
  • Outside (Actual): 21 x 15 3/4 x 14 3/4" (L x W x H)
  • Inside: 19 1/2 x 13 3/4 x 14 5/8" (L x W x H)
CAPACITY:
  • Weight: 40 lbs
  • US Gallon
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • Recycling logos are hot stamped.
RECYCLING:
  • Recycled Content:
    • Post-consumer: 20% 
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
CAPACITY53 L14 gal.
LENGTH x WIDTH x HEIGHT53 x 41 x 38 cm21 x 16 x 15"
WEIGHT2 kg4 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/07/2020 01:06:19 AM; CNWEB4 -0-0/0.0-1