Paper Trimmer - 12"

Cuts papers, matboard and cardboard.
  • Self-sharpening steel blade. No replacement needed.
  • Safety guard protects fingers.
  • Cuts up to 15 sheets at a time.
  • Built-in paper stop for quick, repetitive cuts.
MODEL
NO.
CUTTING
LENGTH
BOARD
DIMENSIONS
OVERALL
DIMENSIONS
UNIT
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
H-2247-S1 12" 12 x 12" 16 x 18" 6 lbs. $151  ADD
DIMENSIONS:
  • Overall (Actual): 15.55 x 17.13 x 4.13"
  • Board Width (To Finger Guard): 12"
MATERIAL:
  • Base: Aluminum
  • Blade: Steel
USAGE:
PaperCuts up to:
20#20 sheets
24#15 sheets
Construction5 sheets
Cardboard1 sheet
SPECIFICATIONSMETRICIMPERIAL
CUTTING LENGTH30 cm12"
BOARD DIMENSIONS30 x 30 cm12 x 12"
OVERALL DIMENSIONS41 x 46 cm16 x 18"
UNIT WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/03/2022 09:44:28 AM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000