Rubbermaid® Hands-Free Receptacle - 50 Gallon, Beige

Lasts for a lifetime. Most durable, crack-resistant plastic receptacle made.
  • Drop-in lid quickly closes to control odors and hide contents from view.
  • Easy to clean - Resists dents, impact and corrosion.
  • Belongs in every cafeteria or breakroom.
  • Recommended trash liners: Use S-2055, S-5111.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 6+
H-2183BE 50 Gallon 20 x 20 x 41" 20 $254 $241 $228 ADD
DIMENSIONS:
  • Actual- Base with Lid (Outside): 20 1/8 x 20 1/8 x 39 1/2"
  • Base:
    • Outside: 19 1/2 x 19 1/2 x 34 1/4" (L x W x H)
    • Inside: 18 x 18 x 34" (L x W x H)
  • Lid:
    • Outside: 20 1/8 x 20 1/8 x 6 1/4" (L x W x H)
    • Opening: 15 x 10 1/2" (L x W)

MATERIAL:
  • Base: LLDPE (Linear Low Density Polyethylene)
  • Lid: HIPS (High Impact Polystyrene)

CAPACITY:
  • Weight: 190 lbs


TEMPERATURE:
  • -29 to 66 C (-20 to 150 F)

CAPACITY:
  • US Gallon


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION189 L50 gal.
LENGTH x WIDTH x HEIGHT51 x 51 x 104 cm20 x 20 x 41"
WEIGHT9 kg20 lbs.
AVAILABLE PARTS/ACCESSORIES FOR THE H-2183BE:
  • S-2055 Uline Trash Liners - 44-55 Gallon, 1.5 Mil, Clear
  • S-5111 Uline Trash Liners - 44-55 Gallon, 1.5 Mil, Black
H-2183BE -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 12:06:43 AM; CNWEB4 -0-0/0.0-1