Rubbermaid® Brute® Recycling Container - 20 Gallon, Green

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • High traffic areas and large cafeterias.
  • Molded side channels for easy trash liner removal.
  • Use recommended Blue Recycling Liner.
  • Lid and Dollies sold separately.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAPACITY SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2175G Brute® 20 Gallon 23 x 19" 6 $37 $36 $35  ADD
DIMENSIONS:
  • Actual (Outside): 22 7/8 x 19 1/2" (H x D)
  • Inside: 22 1/2 x 18" (H x D)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • Recycling logos are hot stamped.
CAPACITY:
  • Weight: 150 lbs
  • US Gallon
APPEARANCE:
  • Word "Brute®" is on all containers.
  • Bottom not completely flat; raised for use with dolly.
SPECIFICATIONS:
  • BPA free
  • UV Protectant
  • Certified to NSF Standard 2 and NSF Standard 21.
SHIPPING:
  • Orders of 1 can ship UPS oversize.
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY76 L20 gal.
SIZE H x D58 x 48 cm23 x 19"
WEIGHT3 kg6 lbs.
ACCESSORIES:
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-1856G Rubbermaid® Brute® Trash Can Flat Lid - 20 Gallon, Green
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • S-11676 Uline Trash Liners - 20-30 Gallon, 1.2 Mil, Black
  • S-7681 Uline Trash Liners - 20-30 Gallon, 1.2 Mil, Clear
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/01/2020 10:26:15 AM; CNWEB3 -0-0/0.0-1