Metal Picnic Table - 8' Rectangle, Green

Uline loves these! Attractive, rugged and built to last. Give your corporate office patio an upscale look.
  • Thermoplastic coating withstands heat, cold and all weather elements. Rust free.
  • High gloss, smooth surface allows for easy spray paint and graffiti removal.
  • 9 gauge expanded metal with 2" black steel frame.
  • Rounded corners for added safety.
  • Mounting Hardware sold separately.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-2129G 8' Rectangle 96 x 61 x 31" 170 $1,179 $1,114  ADD
DROP SHIPS IN 10 DAYS UNASSEMBLED VIA MOTOR FREIGHT.
DIMENSIONS:
  • Umbrella Hole: 1 3/4"
  • Tabletop: 96 x 30" (L x W)
  • Bench (Actual): 96 x 11 1/2" (L x W)
THICKNESS: 
  • Frame (Actual): 2 3/8" 
MATERIAL:
  • Frame: Black powder coated galvanized steel
COMPATIBILITY:
CAPACITY:
  • Total: 2,000 lbs
  • Each Bench: 1,000 lbs
COLOR:
  • RAL 6026 
USAGE:
  • Not recommended for refinishing.
  • Cannot be painted.
MOUNTING HARDWARE: (Sold Separately from Tables)
  • Includes:
    • (8) Concrete screws
    • (4) Brackets
    • (1) Drill bit
SPECIFICATIONS:
  • Coating contains UV protection.
PACKAGING:
  • Assembly hardware is attached to cross bar.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION2 M Rectangle8' Rectangle
LENGTH x WIDTH x HEIGHT244 x 155 x 79 cm96 x 61 x 31"
WEIGHT77 Kg170 lbs.
PARTS:
  • H-2301 Mounting Hardware for Metal Rectangle Tables and Benches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/21/2021 01:39:31 PM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000