Rubbermaid® Slim Jim® Paper Recycling Lid - Green

Lid keeps trash out of sight.
MODEL
NO.
DESCRIPTION SIZE
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 6+
H-1864G Paper 21 x 11" 1 $54 $52 $49 ADD
DIMENSIONS:
  • Outside: 20 1/2 x 11 1/2 x 2 3/4" (L x W x H)
  • Opening: 16 x 2" (L x W)

MATERIAL:
  • Polypropylene

TEMPERATURE:
  • -18 to 93 C (0 - 200 F)


SPECIFICATIONSMETRICIMPERIAL
WEIGHT454 g1 lbs.
H-1864G -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/21/2018 05:36:20 AM; CNWEB4 -0-0/0.0-1