Rubbermaid® Office Recycling Container - 10 Gallon, Green

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For offices and cubicles.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1859G Office 10 Gallon 15 x 11 x 20" 3 $23 $21 $20  ADD
DIMENSIONS:
  • Outside (Actual): 15 1/4 x 11 1/8 x 20" (L x W x H)
  • Inside: 14 1/8 x 10 x 19 7/8" (L x W x H)
  • Bottom: 11 7/8 x 7 7/8" (L x W)
CAPACITY:
  • Actual: 10.31 gallons
  • 45 lbs
  • 41 1/4 quarts
  • US Gallon/Quart
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
FEATURES:
  • Recycling logos are hot stamped.
RECYCLING:
  • Recycled Content:
    • Post-consumer: 20%
SPECIFICATIONSMETRICIMPERIAL
CAPACITY38 L10 gal.
LENGTH x WIDTH x HEIGHT38 x 28 x 51 cm15 x 11 x 20"
WEIGHT1 kg3 lbs.
ACCESSORIES:
  • S-11673 Uline Industrial Trash Liners - 8-10 Gallon, .75 Mil, Black
  • S-23036 Blue Uline Drawstring Recycling Trash Liners - 13 Gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/22/2021 08:37:30 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000