Steel Dome Lid - Red

Rugged steel construction. Self-closing swing door.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1857R 55 Gallon 11 x 25" 12 $129 $125 $121 ADD
DIMENSIONS:
  • Actual Outside: 11 1/2 x 24 7/8" (H x D)
  • Opening: 11 1/8 x 8 1/2" (L x H)

MATERIAL:
  • 20 Gauge Steel

COMPATIBILITY:
  • Tight fit on steel drums.
  • Loose fit on 55 gal stainless steel, fiber, and plastic drums.

MOUNTING HARDWARE:
  • (3) Thumb screws
  • (3) Metal clips

SPECIFICATIONS:
  • Complies with OSHA Standards.


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION208 L55 gal.
SIZE H x D28 x 64 cm11 x 25"
WEIGHT5 kg12 lbs.
H-1857R -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/22/2018 11:50:15 AM; CNWEB3 -0-0/0.0-1