Rubbermaid® Brute® Container Flat Lid – 20 Gallon, Yellow

Heavy duty plastic construction resists denting, bending or cracking.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1856Y 20 Gallon 2 x 20" 2 $13 $12 $10 ADD
DIMENSIONS
  • Actual Outside: 1 7/8 x 19 7/8" (H x D)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • -29 to 66 C (-20 to 140 F)

SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION76 L20 gal.
SIZE H x D51 mm x 51 cm2 x 20"
WEIGHT1 kg2 lbs.
H-1856Y -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/22/2018 11:06:38 AM; CNWEB4 -0-0/0.0-1