Rubbermaid® Brute® Trash Can Flat Lid - 10 Gallon, Yellow

Heavy duty plastic construction resists denting, bending or cracking.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1855Y 10 Gallon 1 x 17" 1 $12 $10 $9 ADD
DIMENSIONS
  • Actual Outside: 1 x 16" (H x D)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • -29 to 66 C (-20 to 140 F)

SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION38 L10 gal.
SIZE H x D25 mm x 43 cm1 x 17"
WEIGHT454 g1 lbs.
H-1855Y -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/20/2018 10:53:40 PM; CNWEB4 -0-0/0.0-1