Rubbermaid® Brute® Container Flat Lid – 10 Gallon, Red

Heavy duty plastic construction resists denting, bending or cracking.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1855R 10 Gallon 1 x 17" 1 $12 $10 $9 ADD
DIMENSIONS
  • Actual Outside: 1 x 16" (H x D)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • -29 to 66 C (-20 to 140 F)

SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION38 L10 gal.
SIZE H x D25 mm x 43 cm1 x 17"
WEIGHT454 g1 lbs.
H-1855R -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 08:09:46 PM; CNWEB3 -0-0/0.0-1