Rubbermaid® Brute® Trash Can Flat Lid - 10 Gallon, Black

Heavy duty plastic construction resists denting, bending or cracking.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1855BL 10 Gallon 1 x 17" 1 $12 $10 $9  ADD
DIMENSIONS:
  • Outside (Actual): 1 x 16" (H x Diam)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION38 L10 gal.
SIZE H x D25 mm x 43 cm1 x 17"
WEIGHT454 g1 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
06/01/2020 03:32:25 AM; CNWEB3 -0-0/0.0-1