Dock Plate - 36 x 48"

NOT FOR FORKLIFT USE

Safely bridge the gap between your dock and
trucks or trailers.
  • Gradual 11° bend keeps edges flush with dock.
  • Aluminum diamond dock plate is skid resistant in all kinds of weather.
  • 9" safety legs secure plate between dock and trailer.
  • Portable. Hand holes for easy moving.
  • For hand, platform or pallet trucks only.

    Dock Plate
MODEL
NO.
SIZE
W x L
CAPACITY*
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL**
PRICE
EACH
ADD TO
CART
H-1833 36 x 48" 1,764 79 5" $535 ADD
  *Capacity = Combined weight of max pallet load and hand truck.
**Vertical distance between dock floor and truck bed.

Ships in 6 days.
DIMENSIONS:
  • Lip Length: 11"

THICKNESS:
  • 3/8"

SPECIFICATIONS:
  • Meets OSHA 1910.30
    • End-user responsible for detemining OHSA 1910.26 compliance based on their usage.
  • Meets ANSI MH30.2


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH91 x 122 cm36 x 48"
CAPACITY*800 Kg1,764 lbs.
WEIGHT36 Kg79 lbs.
HEIGHT DIFFERENTIAL**127 mm5"
H-1833 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/15/2018 02:24:11 PM; CNWEB4 -0-0/0.0-1