Aluminum Step Ladder - 3'

General-purpose ladders for use in your plant, your office and at home.
  • Lightweight and easy to carry around.
  • Non-slip treads help keep your feet stable as you work.
  • Pinch-proof spreaders.
  • Folds to only 6 1/2" wide.
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1801 3'  300 lbs.  17 x 24" 8 $90 $83 ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual (Open Height): 2' 7"
  • Closed Height: 2' 8"
  • Top Cap: 13 1/2 x 6" (W x D)
  • Rails (Width):
    • Front: 3"
    • Rear: 2"
  • Flange (Width): 1"


USAGE:
  • Not for use near electricity.


SPECIFICATIONSMETRICIMPERIAL
H-1801 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/23/2019 04:10:16 PM; CNWEB3 -0-0/0.0-1