Bin Storage Cabinet - 36 x 24 x 78", 102 Green Bins

Protect all your expensive tools and parts from dust, damage and theft.
  • Rugged all-welded 16 gauge steel cabinet. Powder-coated finish.
  • Easily adjustable bins hang on louvered panels.
  • Doors have 3-point locking system – Keys included.
  • (48) 5 1/2 x 4 x 3", (48) 7 1/2 x 4 x 3",
    (6) 15 x 16 1/2 x 7" bins, (3) adjustable shelves.
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
CABINET SIZE
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1778G 102 Green Bin Cabinet 3 36 x 24 x 78" 341 $1,569 $1,454   ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 35 3/4 x 22 1/8 x 73" (W x D x H)
  • Shelf (Usable): 35 11/16 x 18 13/16" (W x D)
  • Plastic Bins (Inside):
    • S-12413G: 4 7/8 x 3 9/16 x 2 5/8"
    • S-12414G: 6 13/16 x 3 1/2 x 2 5/8"
    • S-12420G: 13 13/16 x 14 15/16 x 6 5/16"
CAPACITY:
  • Total: 1,000 lbs
  • Shelf: 200 lbs
  • Each Door: 125 lbs
COLOR:  
  • Cabinet: Dark Gray
PARTS:
  • Additional Shelves: H-1778SHELF (3 Pack)
SPECIFICATIONSMETRICIMPERIAL
CABINET WIDTH x DEPTH x HEIGHT91 x 61 x 198 cm36 x 24 x 78"
WEIGHT155 kg341 lbs.
ACCESSORIES:
  • S-12413D Stackable Bin Dividers - 5 1/2 x 3"
  • S-12414D Stackable Bin Dividers - 7 1/2 x 3"
  • S-12552 Stackable Bin Label Holders and Inserts - 3 x 1"
  • S-20789 Stackable Bin Lids - 5 1/2 x 4"
  • S-20790 Stackable Bin Lids - 7 1/2 x 4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/17/2020 12:20:27 AM; CNWEB3 -0-0/0.0-1