Shopping Baskets with Rack - Red

Customer convenience that pays for itself.
  • Includes 12 baskets, sign and steel stand to hold baskets.
  • Durable metal handles with comfort grips.
  • Break-resistant plastic.
MODEL
NO.
SIZE
W x L x H
CAPACITY QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5+
H-1741R 12 x 17 x 9" 5 Gallons 12 20 $112 $101 ADD
DIMENSIONS:
  • Actual:
    • Outside- Top: 11 3/4 x 16 1/2 x 8 1/4" (W x L x H)
    • Inside- Top: 10 3/4 x 15 1/2 x 7 7/8" (W x L x H)
    • Inside- Bottom: 8 1/4 x 13" (W x L)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • Performance: -20 to 100 C (-4 to 212 F)

SIGN:
  • Dimensions: 11 7/8 x 7 7/8" (W x H)
  • Vinyl
  • Text: "For your convenience use a basket" with arrow pointing.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH x HEIGHT30 x 43 x 23 cm12 x 17 x 9"
CAPACITY19 L5 gal.
WEIGHT/CARTON9 kg20 lbs.
H-1741R -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 12:29:28 PM; CNWEB4 -0-0/0.0-1