Hand-Held Shopping Baskets with Rack - Red

Customer convenience that pays for itself.
  • Includes 12 baskets, sign and steel stand to hold baskets.
  • Durable metal handles.
  • Break-resistant plastic.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L x H
CAPACITY QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON OF 12 ADD TO
CART
1 5+
H-1741R-S1 12 x 17 x 9" 5 Gallons 12 20 OVERSTOCK SALE!  $87
Regular Price $115
   Terms of Sale
carton(s) ADD
DIMENSIONS:
  • Inside:
    • Top: 13 x 16 1/2 x 8" (W x L x H)
    • Bottom: 8 x 13" (W x L)
MATERIAL:
  • Polypropylene
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH x HEIGHT30 x 43 x 23 cm12 x 17 x 9"
CAPACITY19 L5 gal.
WEIGHT/CARTON9 kg20 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
01/28/2020 12:13:15 AM; CNWEB3 -0-0/0.0-1