Shopping Baskets with Rack - Blue

Customer convenience that pays for itself.
  • Includes 12 baskets, sign and steel stand to hold baskets.
  • Durable metal handles with comfort grips.
  • Break-resistant plastic.
MODEL
NO.
SIZE
W x L x H
CAPACITY QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5+
H-1741BLU 12 x 17 x 9" 5 Gallons 12 20 $115 $102 ADD
DIMENSIONS:
  • Actual:
    • Outside- Top: 11 3/4 x 16 1/2 x 8 1/4" (W x L x H)
    • Inside- Top: 10 3/4 x 15 1/2 x 7 7/8" (W x L x H)
    • Inside- Bottom: 8 1/4 x 13" (W x L)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • Performance: -20 to 100 C (-4 to 212 F)

SIGN: 
  • Dimensions: 11 7/8 x 7 7/8" (W x H) 
  • Vinyl 
  • Text: "For your convenience use a basket" with arrow pointing.


SPECIFICATIONSMETRICIMPERIAL
WEIGHT/CARTON9 kg20 lbs.
WIDTH x LENGTH x HEIGHT30 x 43 x 23 cm12 x 17 x 9"
CAPACITY19 L5 gal.
H-1741BLU -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/23/2018 01:17:25 AM; CNWEB3 -0-0/0.0-1