Collapsible Bulk Container - 62 x 48 x 34"

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Collapsible and stackable - Stacks up to 4 high.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access. Ventilated bottom.
  • Optional Lid available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH ADD TO
CART
1 3 5+
H-1738 62 x 48 x 34" 1,500 lbs. 206 lbs. $890 $864 $839 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 59 1/2 x 45 x 27 1/2" (L x W X H)
  • Drop Door Opening:
    • 62" Side: 30 x 12" (W x H)
    • 48" Side: 46 x 17" (W x H)
  • Collapsed Height: 13.1"
  • Fork Opening Height: 3 1/2"

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • Maximum: 60 C (140 F)

FEATURES:
  • Ventilated bottom
  • Doors open on length side.
  • Lid: Lockable only by drilling holes and using cable locks.
  • Stackable in both collapsed and upright positions.
  • 4-way pallet truck access.

CAPACITY:
  • Weight capacity in the chart refers to fork capacity.
  • Stacking Strength (Not exceeding max load weight):
    • Fork: 3 containers
    • Floor: 4 containers

USAGE:
  • Labeling Options:
    • S-5492- 4 x 6" White Laser Labels
    • S-7420- 4 x 6" Desktop Thermal Transfer Labels
    • S-6802- 4 x 6" Desktop Direct Thermal Labels

SPECIFICATIONS:
  • No UV Protection.
  • Not a watertight container.


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT157 x 122 x 86 cm62 x 48 x 34"
WEIGHT CAPACITY680 kg1,500 lbs.
SHIPPING WEIGHT93 kg206 lbs.
H-1738 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/15/2019 07:38:11 PM; CNWEB3 -0-0/0.0-1