Uline Dual Handle Steel Hand Truck - Solid Wheels

Built-to-last, heavy-duty workhorses.
  • 14 x 8" beveled nose plate.
  • Stabilize heavy or hard to handle loads.
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAP.
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1542 Dual 10" Solid Rubber 800 47" 39 $173 $160  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 20 1/4 x 18 x 47" (W x L x H)
  • Wheel Width: 2 3/4"
  • Axle Diameter: 5/8"
FEATURES:
  • Curved back
REPLACEMENT WHEELS:
  • 10" Rubber (400 lb cap): H-3358
COMPATIBLE WHEELS:
Uline
10" Rubber (250 lb cap)
H-3357
10" Rubber (350 lb cap)
H-100WH
10" Pneumatic (350 lb cap)
H-3359
10" Flat Free Pneumatic (300 lb cap)
H-5454
Magliner

10" Rubber (500 lb cap)H-3379
10" Pneumatic (500 lb cap)H-3380
    SPECIFICATIONSMETRICIMPERIAL
    WHEEL TYPE25 cm Solid Rubber10" Solid Rubber
    LOAD CAPACITY363 Kg800 lbs.
    HEIGHT119 cm47"
    WEIGHT18 Kg39 lbs.
    PARTS:
    • H-3358 Uline Solid Rubber Wheel - 400 lb Capacity, 10"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    10/27/2021 12:45:31 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000