Lok-Tyle Mat - 12 x 12", Yellow

POOLS AND LOCKER ROOMS

Recommended for wet, slippery high traffic areas such as pools, locker rooms and saunas.
  • Keeps spills and standing water away from shoes.
  • Fully modular - Locks together to make any size mat.
  • Beveled ramps and corners provide safe access to mat surface.

    Lok-Tyle™ Mats
MODEL
NO.
TYPE SIZE THICKNESS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
H-1328Y Tile  12 x 12" 9/16" 24 $140 $131 ADD
Ships next day from Uline Toronto
MATERIAL:
  • PVC (Polyvinyl Chloride)

FEATURES:
  • Resistant to industrial chemicals.

USAGE:
  • Cut tabs off ramps to connect to male edges of tiles.

SPECIFICATIONS:
  • NSF approved


SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
THICKNESS14 mm9/16"
H-1328Y -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 02:19:38 AM; CNWEB4 -0-0/0.0-1