Lok-Tyle Mat - 12 x 12", Black

POOLS AND LOCKER ROOMS

Recommended for wet, slippery high traffic areas such as pools, locker rooms and saunas.
  • Keeps spills and standing water away from shoes.
  • Fully modular - Locks together to make any size mat.
  • Beveled ramps and corners provide safe access to mat surface.

    Lok-Tyle™ Mats
MODEL
NO.
TYPE SIZE THICKNESS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
H-1328BL Tile  12 x 12" 9/16" 24 $140 $131 ADD
MATERIAL:
  • PVC (Polyvinyl Chloride)

FEATURES:
  • Resistant to industrial chemicals.

USAGE:
  • Cut tabs off ramps to connect to male edges of tiles.

SPECIFICATIONS:
  • NSF approved


SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
THICKNESS14 mm9/16"
H-1328BL -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/23/2018 06:56:26 AM; CNWEB3 -0-0/0.0-1