Rubbermaid® Jumbo Storage Shed - 52 x 30 x 82"

Organize your equipment and supplies indoors or outdoors.
  • Holds maintenance equipment, brooms and shovels.
  • Weather-resistant plastic won't rust or rot.
  • Flooring included. Keeps out moisture and dirt.
  • Doors can be padlocked.
  • Wall anchors support shelves and pegboard.
MODEL
NO.
DESCRIPTION CAPACITY
(CU. FT.)
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1229 Jumbo 52 52 x 30 x 82" 120 $561 $535 ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 46 x 25 x 75 1/2 - 78 1/2" (W x D x H)
  • Opening: 41 1/2 x 71 1/2" (W x H)

COMPATIBILITY:
  • Other Compatible Padlocks:
    • H-1392 Keyed Different Padlock 
    • H-1632 Keyed Alike Padlock
    • H-2491 Keyed Alike Padlock
    • H-2492 Keyed Different Padlock

PARTS: 
  • Replacement parts available through Rubbermaid directly.
    • Contact Rubbermaid Consumer Division: 888-895-2110



SPECIFICATIONSMETRICIMPERIAL
CAPACITY1472 L52 cu. ft.
WIDTH x DEPTH x HEIGHT132 x 76 x 208 cm52 x 30 x 82"
WEIGHT54 Kg120 lbs.
H-1229 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/24/2019 12:44:22 AM; CNWEB4 -0-0/0.0-1