Manual Time Clock

Accurately track employee attendance and work hours.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1086 Manual 1/4 x 11 x 6 1/4" 13 $494 $481  ADD
DIMENSIONS:
  • Actual: 8 1/4 x 10 x 6 1/4" (W x H x D)
  • Push button adds 1" to the height.
INCLUDES:
  • (1) Blue ribbon      
    • Lasts about 6 months.
USAGE:
  • Use time cards for proper operation.
  • Not battery powered.
  • Month wheel must be manually advanced.
  • Does not print year.
  • Does not print military time. (Prints in 12 hour format)
  • Do not move clock's hands to set or change time.
SPECIFICATIONS:
  • Power: 120 VAC (Voltage Alternating Current)
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH21 cm x 28 cm x 159 mm8 1/4 x 11 x 6 1/4"
WEIGHT6 Kg13 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
06/04/2020 03:55:51 AM; CNWEB4 -0-0/0.0-1