Rubbermaid® Brute® Trash Can Flat Lid - 55 Gallon, Yellow

Heavy duty plastic construction resists denting, bending or cracking.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1050Y 55 Gallon 2 x 27" 4 $36 $35 $32 ADD
DIMENSIONS:
  • Actual Outside: 2 x 26 3/4" (H x D)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • -29 to 66 C (-20 to 140 F)

SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION208 L55 gal.
SIZE H x D51 mm x 69 cm2 x 27"
WEIGHT2 kg4 lbs.
H-1050Y -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 05:40:02 AM; CNWEB3 -0-0/0.0-1