Rubbermaid® Brute® Trash Can Flat Lid - 32 Gallon, Green

Heavy duty plastic construction resists denting, bending or cracking.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1048G 32 Gallon 2 x 22" 3 $18 $17 $15 ADD
DIMENSIONS:
  • Actual Outside: 1.9 x 22.4" (H x D)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • -29 to 66 C (-20 to 140 F)

SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION121 L32 gal.
SIZE H x D51 mm x 56 cm2 x 22"
WEIGHT1 kg3 lbs.
H-1048G -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/16/2018 11:27:13 AM; CNWEB4 -0-0/0.0-1