Submit Artwork print this page
 
Artwork Requirements Return to Custom Reusable Shopping Bags

File Format:

•   Vector art
•   Prefer: EPS or Adobe Illustrator
•   Accept: PDF
•   Do not accept: JPEG, GIF, BMP, TIF, PSD or placed artwork
•   Include the following:
•   Fonts, screen, and outline or curve all type
•   Color or composite laser proof
•   Send art at 100%, if not please indicate size.
•   Images requiring trapping or screen are subject to charges
Graphics Software:

•   All artwork must be created in one of the following programs
•   Adobe Illustrator CS5 or earlier - EPS or Adobe Illustrator
•   PDF file is acceptable, but not preferred (Vector art)
Camera Ready Artwork:

•   Size - Should be submitted at the desired imprint size
•   Center Marks - Must be included
•   Images requiring trapping or screen are subject to charges
Multiple Color Artwork:

•   Include traps allowing for overprint of 2 or more colors with tight registration
•   Allow for 1/8" press movement
Sending Files:

•   Follow all artwork guidelines listed above
•   Do not send originals
•   Files will not be returned
•   Digital media accepted
•   CD Rom
•   Zip disk
File Formats
  • AI
  • BMP
  • DOC
  • EPS
  • GIF
  • JPG
  • PDF
  • PNG
  • PSD
  • TIFF
  • WMF
Submission Method
  • Via Email:
  • Via Mail:
    Uline
    Attn: {Reference order number}
    2200 S. Lakeside Dr.
    Waukegan, IL 60085-8361
Return to Custom Reusable Shopping Bags