ABC Fire Extinguishers

RECHARGEABLE

Easy to order and cost efficient, so you are always prepared.
Uline

CLASS ABC FIRE EXTINGUISHERS

HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
PRICE EACH ADD TO
CART
1 3+
 S-13585 1/2 lbs.      1A:5B:C   6 x 4 x 16" $87    $84     ADD
 S-13586 5 lbs.      3A:10B:C   8 x 5 x 16" 94    91     ADD
 S-22292 5 lbs.      3A:40B:C   8 x 5 x 16" 99    96     ADD
 S-13587 10 lbs.      6A:80B:C   8 x 5 x 21" 140    135     ADD
 S-14438 20 lbs.    10A:120B:C 10 x 7 x 23"   247    239     ADD
10/21/2020 09:52:02 PM; D CNWEB3 -0-0/0.0-1