Luggage Carts

Luggage Carts
Luggage Cart - Narrow Luggage Cart - Bellman, Brass Luggage Cart - Bellman, Silver Luggage Cart - Narrow Luggage Cart - Bellman, Brass Luggage Cart - Bellman, Silver
The gold standard for hotels, motels, convention centers and condominiums.
  • Welded steel base with durable polyester carpet.
  • Coated stainless steel frame.
  • Garment bar for hanging up to 20-50 jackets and bags.
  • Wraparound bumper protects walls and door jambs.
  • 8" pneumatic casters: 2 swivel, 2 rigid.
Uline

LUGGAGE CARTS

* Brass or Silver
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-8588   Narrow 40 x 22 x 74" 1,100 lbs. 87 $800 $774  ADD
H-5010 * Bellman 43 x 26 x 78" 1,100 lbs. 108 799 773 Specify Color
        SHIPS UNASSEMBLED VIA MOTOR FREIGHT
07/11/2020 10:20:08 AM; D CNWEB3 -0-0/0.0-1