Polystyrene Sheets

Economical sheets for short-term blocking and bracing.
  • Water-resistant, high-density foam is rigid yet lightweight.
  • Line boxes for added protection on fragile and temperature sensitive shipments.
Uline

POLYSTYRENE SHEETS

SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMP.
RANGE
SHEETS/
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 3 CTNS. 6+ CTNS.
 S-19392  10 x 10 x 1/2" 1.0 lbs. -100° to
+75°C
(-150° to
+167°F)
312 $.43 $.40 $.39 sheets ADD
 S-19393  10 x 10 x 1" 156 .84 .82 .81 sheets ADD
 S-19394  12 x 12 x 1/4" 480 .28 .26 .25 sheets ADD
 S-15691  12 x 12 x 1/2" 240 .44 .42 .40 sheets ADD
S-6718  12 x 12 x 1" 120 .86 .83 .82 sheets ADD
 S-14587  12 x 12 x 2" 60 1.70 1.68 1.61 sheets ADD
 S-23554  18 x 18 x 1" 42 2.00 1.95 1.90 sheets ADD
 S-14588  24 x 24 x 1" 30 3.10 3.00 2.90 sheets ADD
 S-15692  24 x 48 x 1/2" 20 3.00 2.95 2.85 sheets ADD
 S-13776  24 x 48 x 1" 10 6.35 5.85 5.65 sheets ADD
 S-14589  24 x 48 x 2" 5 12.75 11.70 11.20 sheets ADD
S-23555  48 x 48 x 1" 40 13.25 12.25 11.25 sheets ADD
S-15693  48 x 96 x 1/2" 80 13.75 12.35 11.70 sheets ADD
S-13777  48 x 96 x 1" 40 28.00 25.00 24.00 sheets ADD
S-23556  48 x 96 x 1 1/2" 27 42.00 38.00 34.00 sheets ADD
S-15694  48 x 96 x 2" 20 53.00 48.00 45.00 sheets ADD
S-23557  48 x 96 x 3" 13 82.00 76.00 69.00 sheets ADD
S-23558  48 x 96 x 4" 10 101.00 95.00 88.00 sheets ADD
             SHIPS VIA MOTOR FREIGHT
07/08/2020 06:08:09 AM; D CNWEB3 -0-0/0.0-1