Tilt and Roll Ladders

CSA, OSHA AND ANSI COMPLIANT

Rolls like a hand truck for easy mobility in stores and stock rooms.
  • Sits firmly on four large rubber pads for excellent stability.
  • 60° incline.
  • Easily tilts onto two 5" rubber wheels.
  • 24" wide perforated metal steps.
  • 400 lb. capacity.
  • Drop ships fully assembled from Toronto in five days.
Uline

22 1/2" DEEP TOP STEP

       
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6070 2 18" 61" 28 x 40" 24 x 22 1/2" 51 $399 $388  ADD
H-5087 3 27" 69" 28 x 44" 65 440 425  ADD
H-5088 4 36" 78" 28 x 47" 80 480 467  ADD
H-5089 5 45" 87" 28 x 51" 95 547 522  ADD
            SHIPS ASSEMBLED
07/08/2020 08:33:53 AM; D CNWEB3 -0-0/0.0-1