Narrow Aisle Rolling Ladders

CSA, OSHA AND ANSI COMPLIANT
Slim design fits well when warehouse space is an issue.
  • 20" wide expanded metal steps.
  • 60° incline.
  • 3 step model has four 3" spring-loaded swivel casters.
  • 4 to 7 step models have one 5" front swivel caster and two 6" rear rigid casters.
  • 400 lb. capacity.
  • Drop ships fully assembled from Toronto in five days.
    Narrow Aisle Ladders
Uline

15" DEEP TOP STEP

   
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
STEP
WIDTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-5076 3 27" 69" 24 x 31" 20" 55 $382 $369  ADD
 H-5077 4 36" 78" 30 x 37" 80 417 404  ADD
 H-5078 5 45" 87" 30 x 43" 90 473 451  ADD
 H-5079 6 54" 96" 30 x 48" 105 509 486  ADD
 H-5080 7 63" 105" 30 x 53" 115 658 634  ADD
              SHIPS UNASSEMBLED
07/07/2020 01:46:25 PM; D CNWEB3 -0-0/0.0-1