Uline Foam Pouches

Unbeatable protection in a convenient, lightweight bag.
  • Nonabrasive 1/8" polyethylene foam.
  • Custom sizes also available - Approximate lead time 2-3 weeks.

    Length and Width Sides of Foam Pouch
Uline

ULINE FOAM POUCHES

MODEL
NO.
SIZE
W x L
QTY./
CARTON
PRICE PER CARTON ADD TO
CART
1 2 5+
  S-12620      2 x 2" 1,000 $67 $62 $58  ADD
  S-8351      2 x 3" 1,000 69 64 60  ADD
  S-22424      2 x 5" 500 39 37 34  ADD
  S-13646      3 x 3" 1,000 84 79 73  ADD
  S-3954      3 x 4" 500 58 54 50  ADD
  S-12621      3 x 5" 500 60 57 53  ADD
  S-14700      3 x 10" 500 78 73 68  ADD
  S-23202      4 x 4" 500 62 58 54  ADD
  S-3955      4 x 5" 500 63 59 55  ADD
  S-11756      4 x 6" 500 64 60 57  ADD
  S-5321      4 x 7" 500 68 63 59  ADD
  S-14701      4 x 8" 500 78 73 68  ADD
  S-23203      4 x 10" 400 69 66 62  ADD
  S-8352      5 x 5" 500 77 72 67  ADD
  S-1558      5 x 6" 500 78 73 68  ADD
  S-5323      5 x 8" 400 69 66 60  ADD
  S-23204      5 x 12" 275 62 58 54  ADD
  S-8353      6 x 7" 400 71 67 62  ADD
  S-1559      6 x 9" 275 60 57 53  ADD
  S-3956      8 x 10" 275 79 74 69  ADD
  S-5327      8 x 12" 150 50 48 44  ADD
  S-23205      9 x 9" 275 76 71 66  ADD
  S-1560      9 x 12" 150 $49 per carton any quantity  ADD
  S-11757    10 x 10" 150 49 47 43  ADD
  S-11758    10 x 13" 150 66 62 58  ADD
  S-11759    12 x 12" 150 81 76 71  ADD
  S-1561    12 x 15" 150 96 89 84  ADD
  S-3957    15 x 18" 75 71 66 62  ADD
  S-3958    18 x 24" 75 87 81 76  ADD
  S-8354    24 x 24" 50 71 66 62  ADD
  S-11760    24 x 36" 50 96 89 84  ADD
  S-14702    36 x 36" 30 89 83 78  ADD
             
07/08/2020 05:30:18 AM; D CNWEB3 -0-0/0.0-1