Heavy Duty Edge Protectors

Avoid costly damage to products in shipment or in storage.
  • Use with strapping on skids over 2,500 lbs.
  • Stabilizes strapped or stretch-wrapped loads.
  • Provides additional support when double-stacking pallets in warehouse.
  • Eliminates shifting loads.
  • Easily trims to your own size with an Edge Protector Cutter.
Uline

HEAVY DUTY EDGE PROTECTORS

SHIPS VIA MOTOR FREIGHT
MODEL
NO.
SIZE THICK-
NESS
QTY./
CTN.
APPROX.
WT./CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
  S-15206 2 x 2" 12" .225 120 36 lbs.   $64      $59      $55     ADD
  S-15207 24" 60 32 lbs.  64     59     55     ADD
  S-21275 30" 65 49 lbs.  95     90     86     ADD
  S-3859 36" 70 60 lbs.  130     123     115     ADD
  S-15208 40" 55 51 lbs.  96     90     84     ADD
  S-3860 48" 55 61 lbs.  137     128     121     ADD
  S-14335 60" 40 61 lbs.  96     90     85     ADD
  S-15209 72" 30 48 lbs.  94     87     80     ADD
  S-15210 1/2 x 1/2" 30" .225 60 53 lbs.  95     89     81     ADD
  S-3220 36" 55 63 lbs.  112     106     96     ADD
  S-3221 40" 45 56 lbs.  98     94     86     ADD
  S-3222 48" 35 54 lbs.  95     89     84     ADD
  S-14336 60" 25 41 lbs.  84     79     71     ADD
  S-14337 72" 30 60 lbs.  103     97     92     ADD
S-14338 96" 330 1,003 lbs.  1/2 skid bulk shpd. $856 ADD
  S-3526 3 x 3" 12" .225 120 55 lbs.  87     81     74     ADD
  S-3527 18" 60 40 lbs.  66     62     58     ADD
  S-3225 24" 60 55 lbs.  87     81     74     ADD
  S-1280 30" 55 67 lbs.  103     97     92     ADD
  S-21276 32" 55 71 lbs.  110     103     97     ADD
  S-791 36" 55 70 lbs.  121     113     107     ADD
  S-709 40" 45 71 lbs.  112     106     97     ADD
  S-3251 42" 40 68 lbs.  107     98     94     ADD
  S-792 48" 35 64 lbs.  107     98     94     ADD
  S-2280 60" 25 50 lbs.  94     89     84     ADD
  S-2281 72" 20 51 lbs.  89     84     75     ADD
S-13081 96" 275 810 lbs.  1/2 skid bulk shpd. $869 ADD
             

HEAVY DUTY EDGE PROTECTOR SKID LOTS – SAVE UP TO 63% ON SKID QUANTITIES

SHIPS VIA MOTOR FREIGHT
MODEL
NO.
SIZE THICK-
NESS
BOARDS/
SKID
APPROX.
WT./SKID
SKID LOT
PRICE
ADD TO
CART
  S-15206S 2 x 2" 12" .225 3,080 810 lbs.     $801                   ADD
  S-15207S 24" 1,540 803 lbs.  757                   ADD
  S-21275S 30" 1,540 1,170 lbs.  943                   ADD
  S-3859S 36" 1,540 1,430 lbs.  1,134                   ADD
  S-15208S 40" 1,540 1,496 lbs.  1,261                   ADD
  S-3860S 48" 1,540 1,904 lbs.  1,511                   ADD
  S-14335S 60" 1,540 2,020 lbs.  1,881                   ADD
  S-15209S 72" 770 1,359 lbs.  1,134                   ADD
  S-15210S 1/2 x 1/2" 30" .225 1,320 1,239 lbs.  986                   ADD
  S-3220S 36" 1,320 1,464 lbs.  1,177                   ADD
  S-3221S 40" 1,320 1,625 lbs.  1,312                   ADD
  S-3222S 48" 1,320 1,923 lbs.  1,573                   ADD
  S-14336S 60" 1,320 2,221 lbs.  1,971                   ADD
  S-14337S 72" 660 1,343 lbs.  1,182                   ADD
  S-14338S 96" 660 2,006 lbs.  1,575                   ADD
  S-3526S 3 x 3" 12" .225 2,200 990 lbs.  816                   ADD
  S-3527S 18" 2,200 1,490 lbs.  1,215                   ADD
  S-3225S 24" 1,100 1,100 lbs.  803                   ADD
  S-1280S 30" 1,100 1,240 lbs.  1,003                   ADD
  S-21276S 32" 1,100 1,320 lbs.  1,072                   ADD
  S-791S 36" 1,100 1,431 lbs.  1,204                   ADD
  S-709S 40" 1,100 1,638 lbs.  1,336                   ADD
  S-3251S 42" 1,100 1,733 lbs.  1,404                   ADD
  S-792S 48" 1,100 2,263 lbs.  1,610                   ADD
  S-2280S 60" 1,100 2,281 lbs.  2,014                   ADD
  S-2281S 72" 550 1,520 lbs.  1,207                   ADD
  S-13081S 96" 550 1,980 lbs.  1,610                   ADD
                   
09/30/2020 02:41:36 AM; D CNWEB4 -0-0/0.0-1