Reverse Tuck Cartons

Master pack your products with these strong, lightweight inner cartons.
  • Ideal for small parts and samples.
  • Assemble easily without tape or staples.
  • Ship and store flat.
Uline

KRAFT REVERSE TUCK CARTONS

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 3 5+
S-9890 1/2 x 1 1/2 x 2" .024 500 9 $76 $71 $64  ADD
S-14206 1/2 x 1 1/2 x 3" .024 500 11 78 73 68  ADD
S-7364 1/2 x 1 1/2 x 4" .024 500 13 81 76 71  ADD
S-21070 1/2 x 1 1/2 x 5" .024 500 15 83 78 73  ADD
S-18291 2 x 1 1/4 x 3" .024 500 12 83 77 72  ADD
S-9887 2 x 2 x 2" .024 500 14 85 78 73  ADD
S-7365 2 x 2 x 3" .024 500 15 89 82 76  ADD
S-7366 2 x 2 x 4" .024 500 18 96 88 78  ADD
S-18938 2 x 2 x 5" .024 500 19 109 102 91  ADD
S-15132 2 x 2 x 6" .024 500 24 111 104 95  ADD
S-7367 2 x 2 x 7" .036 500 38 120 111 103  ADD
S-18939 2 x 2 x 9" .036 500 44 149 139 128  ADD
S-18292 1/2 x 2 1/2 x 8" .036 500 49 155 146 135  ADD
S-21071 3 x 2 x 3" .036 500 27 125 116 108  ADD
S-18293 3 x 2 x 4" .036 500 30 128 120 110  ADD
S-20407 3 x 2 x 5 1/4" .036 500 37 133 123 114  ADD
S-9888 3 x 3 x 3" .036 500 40 135 126 116  ADD
S-7368 3 x 3 x 4" .036 500 42 139 129 120  ADD
S-16329 3 x 3 x 5" .036 250 25 75 71 64  ADD
S-7369 3 x 3 x 6" .036 250 27 77 73 68  ADD
S-18294 3 x 3 x 10" .036 250 36 88 83 78  ADD
S-18295 4 x 2 1/2 x 6 1/4" .036 250 28 79 76 71  ADD
S-7370 4 x 4 x 4" .036 250 32 89 82 77  ADD
S-18296 4 x 4 x 5" .036 250 35 95 88 82  ADD
S-7371 4 x 4 x 6" .036 250 40 102 95 88  ADD
S-16330 4 x 4 x 8" .036 250 44 113 107 101  ADD
S-8395 5 x 5 x 5" .036 250 53 156 147 136  ADD
S-8396 6 x 4 x 4" .036 250 44 128 122 111  ADD
S-15133 6 x 4 x 6" .036 250 48 159 150 139  ADD
S-15134 8 x 3 x 8" .036 250 58 163 154 143  ADD
S-8397 8 x 4 x 4" .036 250 52 154 146 135  ADD
S-15135 9 x 7 x 4" .036 150 49 148 140 131  ADD

WHITE REVERSE TUCK CARTONS

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 3 5+
S-18937 1/2 x 1 1/2 x 3" .024 500 11 $89 $83 $78  ADD
S-21072 1/2 x 1 1/2 x 4" .024 500 15 92 87 82  ADD
S-18297 2 x 2 x 4" .024 500 19 109 102 91  ADD
S-18298 3 x 3 x 4" .024 500 33 153 142 133  ADD
S-18299 3 x 3 x 6" .024 250 21 86 81 76  ADD
S-18300 4 x 4 x 4" .024 250 25 99 91 86  ADD
S-18301 4 x 4 x 6" .024 250 31 111 105 97  ADD
07/14/2020 07:45:35 AM; D CNWEB3 -0-0/0.0-1