Spill Containment Workstations

Spill Containment Workstations
Spill Containment Workstation - 1 Drum Spill Containment Workstation - 2 Drum Spill Containment Workstation - 4 Drum Work Ramp for Spill Containment Workstations Spill Containment Workstation - 1 Drum Spill Containment Workstation - 2 Drum Spill Containment Workstation - 4 Drum Work Ramp for Spill Containment Workstations
Low-profile workstations protect floors from spills and leaks from 55-gallon drums.
  • Configure drum handling and dispensing areas.
  • Tough, high-density polyethylene construction.
  • Resists chemicals, rust and corrosion.
  • Withstands extreme temperatures -29° to 49°C (-20° to 120°F).
  • Non-skid, easy-to-clean removable grates.
  • Ramp - 1,000 lb. capacity. Easy loading/unloading.
  • Meets EPA, SPCC and NPDES regulations.

    Connectors
Uline

SPILL CONTAINMENT WORKSTATIONS

         
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
  H-4865     1 Drum 25 x 25 x 6" 2,000 12 Gal. 16 $135 $128  ADD
H-4036     2 Drum 49 x 25 x 6" 2,500 24 Gal. 33 192 179  ADD
H-4037     4 Drum 49 x 49 x 6" 6,000 49 Gal. 65 321 308  ADD
  H-4038     Work Ramp 33 x 48 x 6" 1,000 N/A 42 252 239  ADD
  H-4039     Connectors Set of 2 N/A N/A 2 19 18  ADD
            SHIPS VIA MOTOR FREIGHT
07/07/2020 01:27:26 PM; D CNWEB4 -0-0/0.0-1