Collapsible Wire Containers

Store and quickly identify large bulky items.
  • Easy access with fold-down gate.
  • Zinc-coated steel. Open mesh construction allows excellent ventilation.
  • 4-way forklift access.
  • Stackable, with or without casters.
  • Folds down for easy storage.
  • H-1735, H-2682 and H-2092 - Lid included.
    Collapsed Container
Uline

COLLAPSIBLE WIRE CONTAINER

MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH ADD TO
CART
1 3 5+
H-1613 No Casters  32 x 20 x 21"  1,000 lbs. 43 lbs.   $142 $138 $134 ADD
H-1731  40 x 32 x 34 1/2"  4,000 lbs. 103 lbs.   226 219 213 ADD
H-2090  48 x 40 x 30 1/2" 140 lbs.   266 258 250 ADD
H-1614  48 x 40 x 36 1/2" 155 lbs.   285 276 267 ADD
H-1732  48 x 40 x 42 1/2" 167 lbs.   302 293 284 ADD
H-1615 With Casters  32 x 20 x 22"  1,000 lbs. 58 lbs.   233 227 221 ADD
H-1733  40 x 32 x 35 1/2"  2,800 lbs. 120 lbs.   357 347 337 ADD
H-2091  48 x 40 x 31 1/2" 157 lbs.   386 375 365 ADD
H-1616  48 x 40 x 37 1/2" 172 lbs.   415 404 392 ADD
H-1734  48 x 40 x 43 1/2" 184 lbs.   428 417 405 ADD
          SHIPS VIA MOTOR FREIGHT

COLLAPSIBLE WIRE CONTAINER WITH LID

MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH ADD TO
CART
1 3 5+
H-1735 No Casters w/ Lid  48 x 40 x 36 1/2"  4,000 lbs. 184 lbs.   $382 $372 $361 ADD
H-2682  48 x 40 x 42 1/2" 197 lbs.   392 382 372 ADD
H-2092 Casters w/ Lid  48 x 40 x 37 1/2" 2,800 lbs. 192 lbs.   499 486 473 ADD
          SHIPS VIA MOTOR FREIGHT
02/15/2019 06:22:13 PM; D CNWEB4 -0-0/0.0-1